




€14.43/ pieceexcl. VAT
€17.46incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | PWSP |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN08 |
Hose ID | 5/16" in |
Connection type | Stecko |
Connection termination | Kärcher Stecko |
Connection termination size | 11 |
Elbow angle | 0 ° |
A | 67.5 mm |
B | 39.5 mm |
D | 5/16" |
I | 0.43 mm |