




€17.95/ pieceexcl. VAT
€21.72incl. VAT
10 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | FJX90 |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN06 |
Hose ID | 1/4" in |
Connection type | Female swivel thread |
Connection termination | JIC 37° cone |
Connection termination size | 7/16" |
Elbow angle | 90 ° |
Swivel nut style | Slip-on nut |
Bend model | Short |
A | 63.1 mm |
B | 37.1 mm |
D | 1/4" |
E | 21 mm |
H | 14 mm |