




€94.71/ pieceexcl. VAT
€114.60incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | FL45 |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN31 |
Hose ID | 1.1/4" in |
Connection type | Flange |
Connection termination | SAE code 61 3000 PSI |
Connection termination size | 1.1/4" |
Elbow angle | 45 ° |
Bend model | Short |
A | 157 mm |
B | 98 mm |
D | 1.1/4" |
E | 32 mm |
K | 50.8 mm |
€3.95/ pieceexcl. VAT
€4.78incl. VAT
1287 In stock - Estimated delivery date 05/11/2026€8.75/ pieceexcl. VAT
€10.59incl. VAT
37 In stock - Estimated delivery date 05/11/2026