




€193.30/ pieceexcl. VAT
€233.89incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | FKX |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN31 |
Hose ID | 1.1/4" in |
Connection type | Female swivel thread |
Connection termination | JIS |
Connection termination size | M36x1.5 |
Elbow angle | 0 ° |
Swivel nut style | Crimped nut |
A | 127 mm |
B | 68 mm |
D | 1.1/4" |
H1 | 50.8 mm |
H2 | 44.5 mm |