




€105.11/ pieceexcl. VAT
€127.18incl. VAT
33 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | MegaCrimp (G) |
Type | FBSPORX90 |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN31 |
Hose ID | 1.1/4" in |
Connection type | Female swivel thread |
Connection termination | BSP 60° cone with o-ring |
Connection termination size | 1.1/4" |
Elbow angle | 90 ° |
Swivel nut style | Slip-on nut |
Bend model | Standard |
A | 151.4 mm |
B | 92.4 mm |
D | 1.1/4" |
E | 80 mm |
H | 50 mm |