
€62.91/ pieceexcl. VAT
€76.12incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | 7401 |
Type | AT-1 Laser Alignment Tool |
Pulley diameter | ≥ 60 mm |
Laser wavelength | from 635 to 670 Nm |
Laser class | 2 |
Laser power | < 1 MW |
Measuring distance | 10 m |
Measuring accuracy angular | < 0.1 ° |
Measuring accuracy offset | < 0.5 mm |
Laser beam angle | 78 ° |
Battery type | AA |
Operation time | 8 h |
Material housing | ABS Plastic |
Dimensions transmiiterunit | W 147 x H 87 x D 28 mm |
Weight Transmitterunit | 250 g |
Operating temperature | from -10 to 50 °C |