GATES

GATES Low pressure hose GP80-10 (DN16) roll=40m

  • ERIKS:10015025
  • Manufacturer:5412571014563
Image 1
Save to list

€0.81/ meterexcl. VAT

€0.98incl. VAT

13 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€0.81

-

800+

€0.69

15.00%

1600+

€0.61

25.00%

3200+

€0.53

35.00%

4800+

€0.45

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Type
GP80
Internal diameter
16 mm
Wall thickness
4.1 mm
Outer Diameter
24.2 mm
Maximum operating pressure
30 bar
Minimum burst pressure
90 bar
Minimum bending radius
90 mm
Roll length
40 m
Material of inner wall
NBR
Temperature range
from -40 to 100 °C
Temperature range °F
from -40 to 212 °F
Static wire
No