GATES

GATES Low pressure hose GP80-06 (DN10) roll=40m

  • ERIKS:10015023
  • Manufacturer:5412571014549
Image 1
Save to list

€0.38/ meterexcl. VAT

€0.46incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€0.51

-

800+

€0.43

15.00%

1600+

€0.38

25.00%

3200+

€0.33

35.00%

4800+

€0.28

45.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Type
GP80
Internal diameter
10 mm
Wall thickness
3.5 mm
Outer Diameter
17 mm
Maximum operating pressure
37 bar
Minimum burst pressure
110 bar
Minimum bending radius
60 mm
Roll length
40 m
Material of inner wall
NBR
Temperature range
from -40 to 100 °C
Temperature range °F
from -40 to 212 °F
Static wire
No