

€17.34/ pieceexcl. VAT
€20.98incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Lock-On Plus |
Type | MSP |
Execution | Standard |
Material | Brass |
Hose ID (DN) | DN12 |
Hose ID | 1/2" in |
Connection type | Standpipe |
Connection termination | Metric |
Connection termination size | 15 |
Elbow angle | 0 ° |