

€15.11/ pieceexcl. VAT
€18.28incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Lock-On Plus |
Type | DBJ |
Execution | Standard |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN06 |
Hose ID | 1/4" in |
Connection type | Banjo eye |
Connection termination | Banjo metric |
Connection termination size | 10.1 |
Elbow angle | 0 ° |