

€126.07/ meterexcl. VAT
€152.54incl. VAT
Sold per: 30.48Min. order: 30.48
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | MULTI MASTER® GMV™ |
Code | MULTIMAS GMV MGFLEX 3XCL30 |
Hose ID | 3" in |
Hose ID | 76.2 mm |
Hose ID (DN) | DN76 |
Outer Diameter | 87.4 mm |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 1 MPa |
Maximum operating pressure | 150 psi |
Minimum burst pressure | 41 bar |
Minimum bending radius | 75 mm |
Material of inner wall | NBR |
Material of outer wall | CR |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Textile with a helical spiral-wire |
Temperature range | from -40 to 135 °C |
SAE standard | SAE 100 R4 |