

€17.37/ meterexcl. VAT
€21.02incl. VAT
Sold per: 0.01Min. order: 0.01
2400 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | MXT |
Code | 6MXTXRL100 |
Hose ID | 3/8" in |
Hose ID | 9.5 mm |
Hose ID (DN) | DN10 |
Outer Diameter | 17.1 mm |
Maximum operating pressure | 330 bar |
Maximum operating pressure | 33 MPa |
Maximum operating pressure | 4800 psi |
Minimum burst pressure | 1320 bar |
Minimum burst pressure | 132 MPa |
Minimum burst pressure | 19272 psi |
Minimum bending radius | 65 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | High tensile steel wire braid |
Weight | 0.39 kg/m |
Temperature range | from -40 to 100 °C |
SAE standard | SAE 100 R16 |
ISO standard | ISO 11237 R16 |