

€18.12/ meterexcl. VAT
€21.93incl. VAT
Sold per: 106.68Min. order: 106.68
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | M4KL |
Code | 5M4KLXRL107 |
Hose ID (DN) | DN08 |
Hose ID | 5/16" in |
Hose ID | 8 mm |
Outer Diameter | 15.2 mm |
Maximum operating pressure | 280 bar |
Maximum operating pressure | 28 MPa |
Maximum operating pressure | 4000 psi |
Minimum burst pressure | 1120 bar |
Minimum bending radius | 55 mm |
Material of inner wall | NBR |
Material of outer wall | CR |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Temperature range | from -57 to 100 °C |
SAE standard | SAE 100 R19 |
ISO standard | ISO 11237 R19 |