

€21.33/ meterexcl. VAT
€25.81incl. VAT
Sold per: 0.01Min. order: 0.01
97.3 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | M5K-MTF |
Code | 4M5K-MTFXRL134 |
Hose ID | 1/4" in |
Hose ID | 6.4 mm |
Hose ID (DN) | DN06 |
Outer Diameter | 14 mm |
Maximum operating pressure | 350 bar |
Maximum operating pressure | 35 MPa |
Maximum operating pressure | 5000 psi |
Minimum burst pressure | 1400 bar |
Minimum burst pressure | 140 MPa |
Minimum burst pressure | 20440 psi |
Minimum bending radius | 50 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Gates Megatuff |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Weight | 0.3 kg/m |
Temperature range | from -40 to 100 °C |
EN standard | EN 857-2SC |
Approval | DNV |