

€7.07/ meterexcl. VAT
€8.55incl. VAT
Sold per: 1250Min. order: 1250
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | CR2 PRO |
Code | 4CR2XBALE EURO |
Hose ID (DN) | DN06 |
Hose ID | 1/4" in |
Hose ID | 6.4 mm |
Outer Diameter | 14.5 mm |
Maximum operating pressure | 400 bar |
Maximum operating pressure | 40 MPa |
Maximum operating pressure | 5800 psi |
Minimum burst pressure | 1600 bar |
Minimum bending radius | 100 mm |
Material of inner wall | NBR |
Material of outer wall | SBR |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Temperature range | from -40 to 100 °C |
EN standard | EN 853-2SN |