

€164.94/ meterexcl. VAT
€199.58incl. VAT
Sold per: 36.58Min. order: 36.58
Estimated delivery date - 27/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | G2L |
Code | 32G2L |
Hose ID | 2" in |
Hose ID | 50.8 mm |
Hose ID (DN) | DN51 |
Outer Diameter | 66.5 mm |
Maximum operating pressure | 80 bar |
Maximum operating pressure | 8 MPa |
Maximum operating pressure | 1175 psi |
Minimum burst pressure | 320 bar |
Minimum bending radius | 630 mm |
Material of inner wall | NBR |
Material of outer wall | CR |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Temperature range | from -57 to 100 °C |
EN standard | EN 853-2SN |
SAE standard | SAE 100 R2AT |
ISO standard | ISO 1436 2SN R2ATS |