

€187.78/ meterexcl. VAT
€227.21incl. VAT
Sold per: 30.48Min. order: 30.48
Estimated delivery date - 25/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | G2H-MTF |
Code | 32G2H-MTF |
Hose ID | 2" in |
Hose ID | 50.8 mm |
Hose ID (DN) | DN51 |
Outer Diameter | 67.3 mm |
Maximum operating pressure | 80 bar |
Maximum operating pressure | 8 MPa |
Maximum operating pressure | 1175 psi |
Minimum burst pressure | 320 bar |
Minimum bending radius | 630 mm |
Material of inner wall | NBR |
Material of outer wall | CSM |
Quality cover | Gates Megatuff |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Temperature range | from -40 to 135 °C |
EN standard | EN 853-2SN |
SAE standard | SAE 100 R2AT |
ISO standard | ISO 1436 2SN R2ATS |