

€21.61/ meterexcl. VAT
€26.15incl. VAT
Sold per: 185Min. order: 185
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | CR2 PRO |
Code | 16CR2XBALE EURO |
Hose ID (DN) | DN25 |
Hose ID | 1" in |
Hose ID | 25.4 mm |
Outer Diameter | 37.1 mm |
Maximum operating pressure | 165 bar |
Maximum operating pressure | 16.5 MPa |
Maximum operating pressure | 2400 psi |
Minimum burst pressure | 660 bar |
Minimum bending radius | 300 mm |
Material of inner wall | NBR |
Material of outer wall | SBR |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Temperature range | from -40 to 100 °C |
EN standard | EN 853-2SN |