

€10.27/ meterexcl. VAT
€12.43incl. VAT
Sold per: 390Min. order: 390
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | CR1 PRO |
Code | 12CR1XBALE EURO |
Hose ID (DN) | DN19 |
Hose ID | 3/4" in |
Hose ID | 19 mm |
Outer Diameter | 27.2 mm |
Maximum operating pressure | 105 bar |
Maximum operating pressure | 10.5 MPa |
Maximum operating pressure | 1525 psi |
Minimum burst pressure | 420 bar |
Minimum bending radius | 240 mm |
Material of inner wall | NBR |
Material of outer wall | SBR |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | One high tensile steel wire braid |
Temperature range | from -40 to 100 °C |
EN standard | EN 853-1SN |