

€41.34/ meterexcl. VAT
€50.02incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | MXG5K-XTP |
Code | 10MXG5K-XTPXRL50 |
Hose ID (DN) | DN16 |
Hose ID | 5/8" in |
Hose ID | 16 mm |
Outer Diameter | 26.1 mm |
Maximum operating pressure | 350 bar |
Maximum operating pressure | 35 MPa |
Maximum operating pressure | 5000 psi |
Minimum burst pressure | 1400 bar |
Minimum bending radius | 100 mm |
Material of inner wall | NBR |
Material of outer wall | CR |
Quality cover | Gates XtraTuff |
Outside wall colour | Black |
Inlay material | Xpiral™ |
Temperature range | from -40 to 121 °C |
ISO standard | ISO 18752 350 CC & DC |
Approval | DNV, LR, BV, ABS |