




€77.69/ pieceexcl. VAT
€94.00incl. VAT
3 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral Plus (GSP) |
Type | MP |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN38 |
Hose ID | 1.1/2" in |
Connection type | Male thread |
Connection termination | NPTF |
Connection termination size | 1.1/2" |
Elbow angle | 0 ° |
A | 133 mm |
B | 59.4 mm |
D | 1.1/2" |
H | 50.8 mm |