




€124.29/ pieceexcl. VAT
€150.39incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral Plus (GSP) |
Type | FFORX |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN38 |
Hose ID | 1.1/2" in |
Connection type | Female swivel thread |
Connection termination | ORFS |
Connection termination size | 2" |
Elbow angle | 0 ° |
Swivel nut style | Slip-on nut |
A | 137 mm |
B | 63.4 mm |
D | 1.1/2" |
H1 | 60 mm |
H2 | 55 mm |