GATES

GATES GlobalSpiral Plus crimp ferrule 24GSP1F-2

  • ERIKS:12085633
  • Manufacturer:5414465873768
Image 1
Image 2
Image 1
Image 2
Save to list

€54.39/ pieceexcl. VAT

€65.81incl. VAT

33 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
GlobalSpiral (GSP)
Type
GSP1F
Code
24GSP1F-2
Execution
Standard
Skive or No-skive
No-skive
Material
Steel
Surface protection
Cr6-free zinc plated
Hose ID (DN)
DN38
Hose ID
1.1/2" in
Hose ID (size)
-24
A
75.8 mm
I
70.1 mm