




€90.84/ pieceexcl. VAT
€109.92incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | MPFL |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN12 |
Hose ID | 1/2" in |
Connection type | Flange |
Connection termination | Poclain |
Connection termination size | 17 mm |
Elbow angle | 0 ° |
A | 79 mm |
B | 41.5 mm |
D | 1/2" |
X | 17 mm |