




€15.58/ pieceexcl. VAT
€18.85incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | FJX |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN12 |
Hose ID | 1/2" in |
Connection type | Female swivel thread |
Connection termination | JIC 37° cone |
Connection termination size | 1.1/16" |
Elbow angle | 0 ° |
Swivel nut style | Slip-on nut |
A | 62 mm |
B | 24.5 mm |
D | 1/2" |
H1 | 31.8 mm |
H2 | 22.2 mm |