




€109.10/ pieceexcl. VAT
€132.01incl. VAT
3 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | MB |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN10 |
Hose ID | 3/8" in |
Connection type | Male thread |
Connection termination | UN/UNF O-ring boss |
Connection termination size | 9/16" |
Elbow angle | 0 ° |
A | 65 mm |
B | 29.2 mm |
D | 3/8" |
H | 17.5 mm |