




€176.34/ pieceexcl. VAT
€213.37incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | FLC |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN31 |
Hose ID | 1.1/4" in |
Connection type | Flange |
Connection termination | Caterpillar |
Connection termination size | 1.1/2" |
Elbow angle | 0 ° |
A | 187 mm |
B | 115.9 mm |
D | 1.1/4" |
K | 63.5 mm |
€4.83/ pieceexcl. VAT
€5.84incl. VAT
1805 In stock - Estimated delivery date 05/11/2026