

€59.91/ pieceexcl. VAT
€72.49incl. VAT
8 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | FLH |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN16 |
Hose ID | 5/8" in |
Connection type | Flange |
Connection termination | SAE code 62 6000 PSI |
Connection termination size | 1/2" - 31.8mm |
Elbow angle | 0 ° |