




€73.97/ pieceexcl. VAT
€89.50incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | MPFL |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN16 |
Hose ID | 5/8" in |
Connection type | Flange |
Connection termination | Poclain |
Connection termination size | 21 mm |
Elbow angle | 0 ° |
A | 95 mm |
B | 44.7 mm |
D | 5/8" |
X | 21 mm |