




€5.59/ pieceexcl. VAT
€6.76incl. VAT
296 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | GS1F |
Code | 8GS1F-4 |
Execution | Standard |
Skive or No-skive | No-skive |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Hose ID (DN) | DN12 |
Hose ID | 1/2" in |
Hose ID (size) | -8 |
A | 36.6 mm |
I | 34.3 mm |