




€46.39/ pieceexcl. VAT
€56.13incl. VAT
117 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | GS1F |
Code | 20GS1F-6 |
Execution | Standard |
Skive or No-skive | No-skive |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Hose ID (DN) | DN31 |
Hose ID | 1.1/4" in |
Hose ID (size) | -20 |
A | 72.9 mm |
I | 67.8 mm |