




€15.10/ pieceexcl. VAT
€18.27incl. VAT
925 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | GS1F |
Code | 16GS1F-4 |
Execution | Standard |
Skive or No-skive | No-skive |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Hose ID (DN) | DN25 |
Hose ID | 1" in |
Hose ID (size) | -16 |
A | 56.4 mm |
I | 52.6 mm |