GATES

GATES Flexible coupling EUROGRIP® size 19 end piece 19 mm bore

  • ERIKS:12078388
  • Manufacturer:5412571949063
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Type
Coupling
Bore
19 mm
Material
Metal
Weight
0.85 kg
Version
Standard
Size
19