

€66.77/ pieceexcl. VAT
€80.79incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | Quad-Power 4 |
Type | Bandless V-Belt |
Height | 10 mm |
Width (top) | 13 mm |
Thickness | 10 mm |
Angle (degrees) | 41 ° |
Number of ribs | 1 |
Effective length (ISO) | 2632 mm |
Reference length (ISO) | 2632 mm |
Effective length (RMA) | 2632 mm |
Material | EPDM |
Colour | Black |
Tensile Cord | Polyester (PES) |
Sheathed | No |
Shape-toothed model | Yes |
Double V-profile model | No |
With top layer | Yes |
Statically conductive according to ISO 1813 | Yes |
Temperature resistance | from -50 to 130 °C |
Weight | 0.215 kg |
Belt profile type | V-shaped |
Width (top) | 0.51 in |
Effective length (RMA) | 103.62 in |
Temperature resistance | from -58 to 266 °F |