

€5.85/ pieceexcl. VAT
€7.08incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Series | GYLON |
Type | 3504 |
Norm | ASME B16.21 |
Nominal diameter | 1.1/4" |
Flange pressure stage | 150lbs |
Outer Diameter | 76 mm |
Inner Diameter | 42 mm |
Thickness | 1.6 mm |
Flange standard | ASME B16.5 RF |
Material structure | PTFE, modified |
Colour | Blue |
Marking | Printed |
Temperature range | from -210 to 260 °C |
Max. pressure | 83 bar |
Density | 1.7 g/cm³ |
€2,228.70/ pieceexcl. VAT
€2,696.73incl. VAT
19 In stock - Estimated delivery date 13/11/2026