

€925.50/ pieceexcl. VAT
€1,119.86incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Series | GYLON |
Type | 3501 |
Norm | EN 1514-1 IBC |
Nominal diameter | DN800 |
Flange pressure stage | PN10 |
Outer Diameter | 917 mm |
Inner Diameter | 813 mm |
Thickness | 2 mm |
Flange standard | EN 1092-1 RF |
Material structure | PTFE, modified |
Colour | Brown / Red |
Marking | Printed |
Temperature range | from -210 to 260 °C |
Max. pressure | 83 bar |
Density | 2.19 g/cm³ |