

€0.46/ pieceexcl. VAT
€0.56incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Series | GYLON |
Type | 3501 |
Norm | ASME B16.21 |
Nominal diameter | 26" |
Flange pressure stage | 150lbs |
Outer Diameter | 775 mm |
Inner Diameter | 660 mm |
Thickness | 1.6 mm |
Flange standard | ASME B16.47A (MSS SP-44) |
Material structure | PTFE, modified |
Colour | Brown / Red |
Marking | Printed |
Temperature range | from -210 to 260 °C |
Max. pressure | 83 bar |
Density | 2.19 g/cm³ |