GARLOCK

GARLOCK PS-SEAL Tandem PTFE/KF 50x65x10

  • ERIKS:12364463
Image 1
Save to list
Not available in webshop
Estimated delivery date - 10/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Shaft Diameter
50 mm
Housing diameter
65 mm
Material lip
KF
Seal height
10 mm
Temperature range
from -90 to 260 °C
Material static seal
FKM
Type
Tandem