

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 115 mm |
Housing diameter | 140 mm |
Material lip | Gylon Blue |
Seal height | 12 mm |
Temperature range | from -90 to 260 °C |
Material static seal | Gylon Blue |
Type | Tandem |