

€303.50/ pieceexcl. VAT
€367.24incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €303.50 | - |
5+ | €273.15 | 10.00% |
10+ | €257.98 | 15.00% |
15+ | €242.80 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 88 mm |
Housing diameter | 110 mm |
Material lip | Gylon Black |
Seal height | 12 mm |
Temperature range | from -90 to 260 °C |
Material static seal | FKM |
Type | Tandem |