Products
Brands
About ERIKS
Customer service
NL - English
Home
PS-SEAL Tandem PTFE/Gylon Blac...
GARLOCK PS-SEAL Tandem PTFE/Gylon Black 63x80x10
ERIKS:
11139390
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Sold per: 5
Min. order: 5
Estimated delivery date - 10/12/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
GARLOCK
Shaft Diameter
63 mm
Housing diameter
80 mm
Material lip
Gylon Black
Seal height
10 mm
Temperature range
from -90 to 260 °C
Material static seal
FKM
Type
Tandem
See all variants
Log in