GARLOCK

GARLOCK PS-SEAL Tandem PTFE/Gylon Black 26x40x8

  • ERIKS:14617674
Image 1
Save to list
Not available in webshop
Estimated delivery date - 26/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Shaft Diameter
26 mm
Housing diameter
40 mm
Material lip
Gylon Black
Seal height
8 mm
Temperature range
from -90 to 260 °C
Material static seal
FKM
Type
Tandem