

€95.90/ pieceexcl. VAT
€116.04incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €95.90 | - |
5+ | €86.31 | 10.00% |
10+ | €81.52 | 15.00% |
15+ | €76.72 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 35 mm |
Housing diameter | 50 mm |
Material lip | Multifil |
Seal height | 10 mm |
Temperature range | from -90 to 260 °C |
Material static seal | FKM |
Type | Standard |