

€133.50/ pieceexcl. VAT
€161.54incl. VAT
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €133.50 | - |
5+ | €120.15 | 10.00% |
10+ | €113.48 | 15.00% |
15+ | €106.80 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 60 mm |
Housing diameter | 75 mm |
Material lip | MS |
Seal height | 8 mm |
Temperature range | from -90 to 260 °C |
Material static seal | Gylon Blue |
Type | Standard |