

€92.40/ pieceexcl. VAT
€111.80incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €92.40 | - |
5+ | €83.16 | 10.00% |
10+ | €78.54 | 15.00% |
15+ | €73.92 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 35 mm |
Housing diameter | 47 mm |
Material lip | MS |
Seal height | 10 mm |
Temperature range | from -90 to 260 °C |
Material static seal | FKM |
Type | Standard |