

€80.60/ pieceexcl. VAT
€97.53incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €80.60 | - |
5+ | €72.54 | 10.00% |
10+ | €68.51 | 15.00% |
15+ | €64.48 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 25 mm |
Housing diameter | 35 mm |
Material lip | MS |
Seal height | 8 mm |
Temperature range | from -90 to 260 °C |
Material static seal | FKM |
Type | Standard |