

€132.50/ pieceexcl. VAT
€160.32incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €132.50 | - |
5+ | €119.25 | 10.00% |
10+ | €112.63 | 15.00% |
15+ | €106.00 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 45 mm |
Housing diameter | 65 mm |
Material lip | KF |
Seal height | 10 mm |
Temperature range | from -90 to 260 °C |
Material static seal | FKM |
Type | Standard |