

€116.00/ pieceexcl. VAT
€140.36incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €116.00 | - |
5+ | €104.40 | 10.00% |
10+ | €98.60 | 15.00% |
15+ | €92.80 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 35 mm |
Housing diameter | 55 mm |
Material lip | KF |
Seal height | 10 mm |
Temperature range | from -90 to 260 °C |
Material static seal | FKM |
Type | Standard |