GARLOCK

GARLOCK PS-SEAL Standard PTFE/Gylon White 8x18x5

  • ERIKS:14617768
Image 1
Due to its high quality, the GARLOCK PS-seal is the most popular PTFE lip seal in our range. The components that make up the seal are a Gylon (PTFE) sealing lip, a stainless steel 316-L metal housing and a static sealing ring made from FKM. This product can be used in both lubricated and non-lubricated applications where a rubber oil seal is not up to the job, due, for example, to high pressures, high temperatures , high rotational speeds or abrasive media. The PS-seal is also suitable for applications in the food industry. You must make sure that you choose an appropriate material in that case.
Save to list
Not available in webshop
Estimated delivery date - 26/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GARLOCK
Shaft Diameter
8 mm
Housing diameter
18 mm
Material lip
Gylon White
Seal height
5 mm
Temperature range
from -90 to 260 °C
Material static seal
Gylon Blue
Type
Standard