

€74.40/ pieceexcl. VAT
€90.02incl. VAT
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €74.40 | - |
5+ | €66.96 | 10.00% |
10+ | €63.24 | 15.00% |
15+ | €59.52 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Shaft Diameter | 8 mm |
Housing diameter | 18 mm |
Material lip | Gylon White |
Seal height | 5 mm |
Temperature range | from -90 to 260 °C |
Material static seal | Gylon White |
Type | Standard |